Shop All Furniture Covers
Duck Covers
Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53"
Mfr # RBB532543
Zoro # G9790586
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 53 in
- Length 25 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 51 in W x 23 in D x 43 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RBB532543
- Zoro # G9790586
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 53 in |
Length | 25 in |
Cover Dimensions | 51 in W x 23 in D x 43 in H |
Height | 43 in |
Size | 51 in W x 23 in D x 43 in H |
Details
Item | Heavy Duty Rainproof Patio Barbecue Gril |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. GRILL COVERS: Fits barbecue grills 53"W x 25"D x 43"H. Two-year limited warranty. Durable fabric with a waterproof backing features a sporty webbed accent. Rip-n-grip straps on each corner create a tight, custom-like fit. Handles for easy installation. Air vents reduce condensation and wind lofting. Tape sealing at critical seams prevents leaking. Double-stitched seams for extra durability. Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hercules Digger, 4ft. Blue Handles (21211)
- ECOWISE EcoWise 82123 3 x 6 x 9 in. Yoga Block; kiwi (82123)
- OLD SMOKEY Charcoal Grate #22 Os (#22BG)
- LEISURE SPORTS Leisure Sports Stationary Exercise Peddler, Foot / Arm Workout with Calorie Counter for Home/Office (325230AXW)
- DUCK COVERS Essential Latte Patio Chair Cover, 32"x37" (ECH323736)
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- Duck Covers Furniture Covers