Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Umbrella Cover, 27"x27"
Mfr # RUM881527
Zoro # G9790805
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Length 27 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 88 in L x 27 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RUM881527
- Zoro # G9790805
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 27 in |
Length | 27 in |
Cover Dimensions | 88 in L x 27 in Dia |
Height | 88 in |
Size | 88 in L x 27 in Dia |
Details
Item | Grey RainProof Patio Umbrella Cover,Sote |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. PATIO COVERS: Fits patio umbrellas 11' DIA or 8' square, cover dimensions 88"L x 27"DIA. Two-year limited warranty. Durable fabric with a waterproof backing features a sporty webbed accent. Includes a sewn in installation wand to reach above umbrella for easy installation. Air vent reduces condensation and wind lofting. Handle for easy installation. Extra long zipper pull for easy reach during installation. Tape sealing at critical seams prevents leaking. Double-stitched seams for extra durability. Not designed to entirely cover the stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Blade Grinding Wheel / 10" X 1" X 1-1/4" 46 Grit Ruby (750-148)
- JED Pool Tools Pro Pool Leaf Rake 15 in W X 175 in L (40-389)
- TWINKLE Twinkle Rainbow Dust Spray 32 oz. PINK (1743-PK)
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 66"W x 66"D x 32"H (UTS686832)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- MODERN LEISURE Black Diamond Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Black (3081)
- Duck Covers Patio Furniture