Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Umbrella Cover, 19"x19"
Mfr # RUM701918
Zoro # G9790753
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19 in
- Length 19 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 76 in L x 19 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RUM701918
- Zoro # G9790753
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 19 in |
Length | 19 in |
Cover Dimensions | 76 in L x 19 in Dia |
Size | 76 in L x 19 in Dia |
Height | 76 in |
Details
Item | Grey RainProof Patio Umbrella Cover,Sote |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. PATIO COVERS: Fits patio umbrellas 8' - 10' DIA, cover dimensions 76"L x 19"DIA. Two-year limited warranty. Durable fabric with a waterproof backing features a sporty webbed accent. Includes a sewn in installation wand to reach above umbrella for easy installation. Air vent reduces condensation and wind lofting. Handle for easy installation. Extra long zipper pull for easy reach during installation. Tape sealing at critical seams prevents leaking. Double-stitched seams for extra durability. Not designed to entirely cover the stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 2 Pattern Adjustable Plastic Hose Nozzle (56306A)
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Pink (03-500-31)
- ILC Replacement for Ezgo / Cushman / Textron 619257 (619257 EZGO / CUSHMAN / TEXTRON)
- MTD Cable-Engage W/Sea (946-05124A)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 109"x84"x32" (ETO10984)
- DUCK COVERS Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38" (RFPREC56)
- DUCK COVERS Ultimate Brown Patio Sectional Cover, 104"L (left) x 83"L (right) (USC10685)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 32"W x 40"D x 40"H (UPR344240)
- MODERN LEISURE Basics Patio Chaise Lounge Cover, 76 in. L x 27 in. W x 3 in. H, Khaki (7648A)
- Duck Covers Patio Furniture