Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40"
Mfr # RFPS4040
Zoro # G9790464
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Length 40 in
- Width 40 in
- Height 24 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RFPS4040
- Zoro # G9790464
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 40 in |
Width | 40 in |
Height | 24 in |
Size | 40 in L x 40 in W x 24 in H |
Details
Item | Grey RainProof Patio Square Fire Pit Cov |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Color | Grey |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. OUTDOOR COVERS: Fits square fire pits 40"L x 40"W x 24"H. Two-year limited warranty. Durable fabric with a water-resistant backing features a sporty webbed accent. Rip-n-grip straps on each corner create a tight, custom-like fit. Handles for easy installation. Air vents reduce condensation and wind lofting. Tape sealing at critical seams prevents leaking. Double-stitched seams for extra durability. Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRYS Corry's Slug and Snail Killer 6 lb (100537447)
- CAROLINES TREASURES Scotch Collie Dog American Garden Flag - 11 x 0.01 x 15 in. (CK6694GF)
- KAYTEE PRODUCTS Nut&Fruit Seed Bell 15Oz (100064693)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1507)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 32"L x 32"W x 24"H (UFPS3232)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Sandstone (3105)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories