Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Rectangle Table Set Cover, 140"x80"
Mfr # RTO14080
Zoro # G9790814
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 80 in
- Length 140 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 140 in L x 80 in W x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RTO14080
- Zoro # G9790814
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 80 in |
Length | 140 in |
Cover Dimensions | 140 in L x 80 in W x 32 in H |
Height | 32 in |
Size | 140 in L x 80 in W x 32 in H |
Details
Item | Grey RainProof Patio Rect. Table Set Cov |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits rectangular/oval patio tables & 6 patio chairs 140"L x 80"W x 32"H
- Two-year limited warranty
- Durable fabric with a waterproof backing features a sporty webbed accent
- Click-close straps in each corner hold the cover securely in place
- Handles for easy installation
- Gusseted air vents reduce condensation and wind lofting
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Washington Elite Chair (237-12E)
- NELSON SHIMS Nelson 1.5 in. W X 12 in. L Wood Shim 42 pk, 42PK (CSH12/42/12/48B)
- STENS Recoil Starter Assembly 150-383 For Makita 394 112 172 (150-383)
- BEST GARDEN Brass Y-Connector Hose Shutoff (59018)
- DUCK COVERS Duck Dome White Paito Dome Airbag, 32"x24" (DD2432)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- DUCK COVERS Soteria Grey RainProof Patio Chaise Lounge Cover, 34"x80" (RCE803032)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 109"x84"x32" (ETO10984)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- CLASSIC ACCESSORIES Veranda Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-412-011501-2PK)
- Duck Covers Patio Furniture