Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Rect. Ottoman Cover, 40"x36"
Mfr # ROT403618
Zoro # G9790604
original price:
$50.89
8% off
new price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Length 40 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 40 in L x 36 in W x 18 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ROT403618
- Zoro # G9790604
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 40 in |
Cover Dimensions | 40 in L x 36 in W x 18 in H |
Size | Ottomans/Side tables 40"L x 36"W x 18"H |
Height | 18 in |
Details
Item | Grey RainProof Patio Rect. Ottoman Cover |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits rectangular patio ottomans/side tables 40"L x 36"W x 18"H
- Two-year limited warranty
- Durable fabric with a water-resistant backing features a sporty webbed accent
- Rip-n-grip straps on each corner create a tight, custom-like fit
- Handles for easy installation
- Air vents reduce condensation and wind lofting
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- ORGANIZED FISHING Organized Fishing BPSP-024 Spinning Floor Rack (BPSP-024)
- RV DESIGNER RV Designer A206W Internal Ceiling Slide Track - White, 96" (A206W)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- DUCK COVERS Essential Tan Patio Square Ottoman/Side Table Cover, 22"x22"x18" (EOT222218)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 32"W x 40"D x 40"H (UPR344240)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- SUNSET TRADING Horizon Loveseat Slipcover Only Tan - 36 x 60 x 38 in. (SU-117610SC-391084)
- Duck Covers Furniture Covers