Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38"
Mfr # RFPREC56
Zoro # G9790516
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Length 56 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 56 in L x 38 in W x 24 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # RFPREC56
- Zoro # G9790516
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 38 in |
Length | 56 in |
Cover Dimensions | 56 in L x 38 in W x 24 in H |
Size | Fire pits 56"L x 38"W x 24"H |
Height | 24 in |
Details
Item | Grey RainProof Patio Rect. Fire Pit Cove |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. OUTDOOR COVERS: Fits rectangular fire pits 56"L x 38"W x 24"H. Two-year limited warranty. Durable fabric with a waterproof backing features a sporty webbed accent. Rip-n-grip straps on each corner create a tight, custom-like fit. Handles for easy installation. Air vents reduce condensation and wind lofting. Tape sealing at critical seams prevents leaking. Double-stitched seams for extra durability. Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- MI-T-M HOSE 1/4X30' 3000PSI BLACK (15-0239)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU4)
- SNOW JOE Resealable Bag Premium Environmentally-Friendly Blend Ice Melter w/ CMA (MELT50EB)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- DUCK COVERS 32 in. Ultimate Square Fire Pit Cover - Mocha Cappuccino (DU131254)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- Duck Covers Furniture Covers