Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Loveseat Cover 38"x70"
Mfr # RLV704135
Zoro # G9790489
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 70 in
- Length 38 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 70 in W x 38 in D x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RLV704135
- Zoro # G9790489
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 70 in |
Length | 38 in |
Cover Dimensions | 70 in W x 38 in D x 35 in H |
Size | 70 in W x 38 in D x 35 in H |
Height | 35 in |
Details
Item | Grey RainProof Patio Loveseat Cover,Sote |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits patio loveseats 70"W x 38"D x 35"H
- Two-year limited warranty
- Durable fabric with a waterproof backing features a sporty webbed accent
- Click-close straps in each corner hold the cover securely in place
- Handle for easy installation
- Air vents reduce condensation and wind lofting
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine, Ergonomic Handle (34576)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw (2727-21HD, 2724-20)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X60)
- DEWALT Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth (DCED400M1)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 36"W x 37"W x 36"H (UCH363736)
- DUCK COVERS Ultimate Brown Patio Table Cover, 40"W x 40"D x 24"H (UST424232)
- DUCK COVERS Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38" (RFPREC56)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- MODERN LEISURE Monterey Round Patio Table & Chair Set Cover, 94 in. Diameter x 23 in. H, Beige (2911)
- Duck Covers Patio Furniture