Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Chaise Lounge Cover, 34"x80"
Mfr # RCE803032
Zoro # G9790647
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 80 in
- Length 34 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 80 in L x 34 in D x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # RCE803032
- Zoro # G9790647
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 80 in |
Length | 34 in |
Cover Dimensions | 80 in L x 34 in D x 32 in H |
Size | 80 in L x 34 in D x 32 in H |
Height | 32 in |
Details
Item | Grey RainProof Patio Chaise Lounge Cover |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits patio chaise lounge chairs 80"L x 34"D x 32"H
- Two-year limited warranty
- Durable fabric with a waterproof backing features a sporty webbed accent
- Click-close straps in each corner hold the cover securely in place
- Handle for easy installation
- Air vents reduce condensation and wind lofting
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME PRODUCTS Prime Products 08-6215 Weather Proof Cable TV Kit (08-6215)
- STEINER Neutral Density Filter, for Dual Laser (9138)
- JENSEN Residential 6 in x 38 in Nylon Bushing Hanger (SH140)
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle (GG625)
- DUCK COVERS Duck Covers RCH323736 Soteria Rainproof Patio Chair Cover Grey (RCH323736)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 109"L x 84"W x 32"H (UTO10984)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 90" Dia x 29"H (LTR09090)
- DUCK COVERS Soteria Grey RainProof Patio Round Table Set Cover, 76"x76" (RTR07676)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- DUCK COVERS Essential Latte Patio Chaise Lounge Cover, 74"x34"x32" (ECE743432)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- Duck Covers Furniture Covers