Shop All Furniture Covers
Duck Covers
Soteria Grey Patio Chaise Cover, 82"x57"
Mfr # RCE825732
Zoro # G9791198
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 57 in
- Length 82 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 82 in L x 57 in W x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RCE825732
- Zoro # G9791198
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 57 in |
Length | 82 in |
Cover Dimensions | 82 in L x 57 in W x 32 in H |
Size | 82 in L x 57 in W x 32 in H |
Height | 32 in |
Details
Item | Grey Patio Chaise Cover,Soteria,82"x57"x |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits double-wide patio chaise lounge chairs 82"L x 57"W x 32"H
- Two-year limited warranty
- Durable fabric with a waterproof backing features a sporty webbed accent
- Click-close straps in each corner hold the cover securely in place
- Handle for easy installation
- Air vents reduce condensation and wind lofting
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHERRILL. Silky Replacement Blade For Hayate (373-42)
- OREGON Innertube 15x6-6 Parallel Bent Valve (71-405)
- VALTERRA Valterra T1025 Hose Adapter - 45°, Black, Bulk (T1025)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-30X50)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 109"L x 84"W x 32"H (UTO10984)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- Duck Covers Furniture Covers