Shop All Furniture Covers
This Product is Discontinued
Duck Covers
Rectangular Duck Dome Airbag, 36"x70" (Discontinued)
Mfr # DD3670
Zoro # G801827063
This Product is Discontinued
Key Features
- Width 70
- Length 36
- Color White
- Material Woven Polypropylene
- Size 36 in. L x 70 in. W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # DD3670
- Zoro # G801827063
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 70 |
Length | 36 |
Size | 36 in. L x 70 in. W |
Overall Length | 36 |
Overall Width | 70 |
Details
Color | White |
Material | Woven Polypropylene |
Finish | Plastic |
Weight | 0.7 |
Features | Eliminates pooling of water and debris on your patio furniture cover |
Description
Take your covers to a higher level with Duck Covers. Our patented Duck Domes create a dome-shaped cover that repels water, snow, and debris. Gone are the days where you have to watch those little lakes settle on top your cover. Give your covers a lift and watch the rain roll away like Water Off A Duck's Back. When using our Duck Domes, please note that cold air will decrease the pressure. Adding air periodically will return airbag to full inflation.
- Duck Dome airbag measures 36"L x 70"W
- For optimal results, pair with square or rectangular patio tables
- 90-day warranty
- Fits into the low points of outdoor furniture, creating a dome-shaped surface under the cover
- Prevents those little lakes and debris from settling on top of your patio furniture cover
- Includes inflator adapter
- Colder air will naturally decrease the Duck Dome's pressure, remember to add air periodically
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.