Duck Covers

Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2


product price: $44.69
/pk 2, $22.35/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 19"L x 19"W x 5"Thick
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 19"L x 19"W x 5"Thick

Details

Color Ruby Mosaic

Description

Instant Party: Just Add Cushions. We've got it all: from exciting colors that give your seats that extra'wow' factor, to a water-resistant coating that helps prevent spills from crashing the party and makes your cushions easy to spot-clean. You'll especially love the eyelets which provide subtle style and let water escape, rather than puddle on the cushion. These durable cushions are a brilliant addition to any home because they are so versatile. Add a pop of color to your living room or window seat, or play up your favorite outdoor dining chairs. No matter where you decide to place them, these cushions will make a festive addition to your home. • OVERSTUFFED TO PERFECTION: A soft, polyester fiber fill provides 5 glorious inches of comfort • BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day • MAKE A SPLASH: Eyelets provide subtle style and let water escape rather than puddle on the cushion; water-resistant coatings help keep spills off and make it easy to spot-clean • USE IT EVERYWHERE: Durable fabrics make this an ideal indoor or outdoor cushion • Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.