Shop All Patio Cushions & Pillows
Duck Covers
Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2
Mfr # DCMOCH19195-2PK
Zoro # G200901784
product price: $45.39
/pk 2, $22.70/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19"L x 19"W x 5"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # DCMOCH19195-2PK
- Zoro # G200901784
- UPC # 52963061055
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19"L x 19"W x 5"Thick |
Details
Color | Mojito Flamingo |
Description
Instant Party: Just Add Cushions. We've got it all: from exciting colors that give your seats that extra'wow' factor, to a water-resistant coating that helps prevent spills from crashing the party and makes your cushions easy to spot-clean. You'll especially love the eyelets which provide subtle style and let water escape, rather than puddle on the cushion. These durable cushions are a brilliant addition to any home because they are so versatile. Add a pop of color to your living room or window seat, or play up your favorite outdoor dining chairs. No matter where you decide to place them, these cushions will make a festive addition to your home. • OVERSTUFFED TO PERFECTION: A soft, polyester fiber fill provides 5 glorious inches of comfort • BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day • MAKE A SPLASH: Eyelets provide subtle style and let water escape rather than puddle on the cushion; water-resistant coatings help keep spills off and make it easy to spot-clean • USE IT EVERYWHERE: Durable fabrics make this an ideal indoor or outdoor cushion • Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Gas Pressure Washer, 5000 psi, Comet Pum (PE-5024HWEBCOM)
- LIPPERT COMPONENTS Lippert 759516 Power 18V Universal Hardware Standard - 63", Black (759516)
- ASSOCIATED EQUIPMENT RECTIFIER ASM 100AMP ASSEMBLY (AE610100)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Tang Thang (DCTTBN48185)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- Duck Covers Patio Cushions & Pillows