Shop All Patio Cushions & Pillows
Duck Covers
Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm
Mfr # DCBOBN48185
Zoro # G900982236
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18
- Size 48"W x 18"D x 5"Thick
- Length 18
- Overall Height 5
- Overall Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # DCBOBN48185
- Zoro # G900982236
- UPC # 52963061017
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Overall Length | 18 |
Size | 48"W x 18"D x 5"Thick |
Length | 18 |
Overall Height | 5 |
Overall Width | 48 |
Width | 48 |
Height | 5 |
Details
Material | Shell: 100% Woven Polyester, Fill: 100% Polyester Fibers |
Thickness | 5 |
Features | Bench cushion measures 48"W x 18"D x 5"Thick Cozy polyester fiber fill on the inside Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood Versatile and durable for outdoor/indoor décor |
Weight | 6.17 |
Color | Blue Oasis Palm |
Description
Lounge like a rock star. Turn your space into a concert of color and sink into these relaxing cushions like the glitterati you are. With soft fabrics and water-resistant materials, these cushions can hang in any after-party setting, whether it be your patio or your living room. Back-up singers sold separately.¢ Bench cushion measures 48"W x 18"D x 5"Thick*¢ Cozy polyester fiber fill on the inside¢ Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood¢ Versatile and durable for outdoor/indoor décor¢ *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella and Base, Lime (50-100-LGB)
- LOGO BRANDS Michigan 9 x 9 Side Panel (171-48)
- DB ELECTRICAL Shift Boot for Mahindra 4450 000061373M01 (2912-3001)
- SOLO Wand and Shutoff Valve Repair Kit (0610411K)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Tang Thang (DCTTBN48185)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- Duck Covers Outdoor Chairs