Shop All Patio Cushions & Pillows
Duck Covers
Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Lilac Festival
Mfr # DCLFBN42185
Zoro # G100982234
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 42
- Height 5
- Weight 5.73
- Width 42
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # DCLFBN42185
- Zoro # G100982234
- UPC # 52963061031
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Overall Width | 42 |
Height | 5 |
Width | 42 |
Overall Length | 18 |
Size | 42"W x 18"D x 5"Thick |
Length | 18 |
Overall Height | 5 |
Details
Weight | 5.73 |
Material | Shell: 100% Woven Polyester, Fill: 100% Polyester Fibers |
Thickness | 5 |
Features | Bench cushion measures 42"W x 18"D x 5"Thick Cozy polyester fiber fill on the inside Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood Versatile and durable for outdoor/indoor décor |
Color | Lilac Festival |
Description
Lounge like a rock star. Turn your space into a concert of color and sink into these relaxing cushions like the glitterati you are. With soft fabrics and water-resistant materials, these cushions can hang in any after-party setting, whether it be your patio or your living room. Back-up singers sold separately. • Bench cushion measures 42"W x 18"D x 5"Thick* • Cozy polyester fiber fill on the inside • Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood • Versatile and durable for outdoor/indoor décor • *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 1.0-GPM On Demand Sprayer Pump Replacement Parts (5095202)
- GARICKRPORATION 40LB Cow Manure (33445)
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (21AD02)
- SPEAKMAN Se-6000 Spray Head Assembly (RPG38-0395)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- Duck Covers Outdoor Chairs