Shop All Truck Bed Covers
Duck Covers
Grey Extended Cab Short Bed Truck Cover
Mfr # A4T232
Zoro # G9787199
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Size 19 ft 4 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # A4T232
- Zoro # G9787199
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Size | 19 ft 4 in L |
Details
Item | Grey Extended Cab Short Bed Truck Cover |
Color | Grey |
Description
Grey Extended Cab Short Bed Truck Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A01A05C Replacement/Interchange Spin-On Filter (MF0508583)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- DONALDSON P554560, LUBE SPIN (P554560)
- SKF Shaft Seal, 1-1/4 x 2-7/16 x 1/4", CRW1, NBR (12631)
- DUCK COVERS Weather Defender Grey Extended Cab Bed Truck Cover (A3T249)
- DUCK COVERS Weather Defender Grey Standard Bed LWB Truck Cover (A3T241)
- DUCK COVERS Rally X Grey Standard Bed LWB Truck Cover (A4T241)
- ERICKSON Steel Truck Rack 800lb/Patented Adjust Clamping System Fits All Trucks (07706)
- EXTANG DODGE RAM 2019-21 5 FT 7 IN BED (77421)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- ERICKSON Steel Truck Rack 1000lb/Patented Adjust Clamping Fits All Trucks (07707)
- Duck Covers Truck Bed Covers