Shop All Truck Bed Covers
Duck Covers
Grey Extended Cab Short Bed Truck Cover
Mfr # A3T232
Zoro # G9786386
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Size 19 ft 4 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # A3T232
- Zoro # G9786386
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Size | 19 ft 4 in L |
Details
Item | Grey Extended Cab Short Bed Truck Cover |
Color | Grey |
Description
Grey Extended Cab Short Bed Truck Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double Pivot Yoke, 3 3/8" Center To Center, 37� Static Angle, 35� Operating Angle 4" x4" x6" (A-D129154)
- CURT Trailer Hitch, 2" Receiver, Class 3,13285 (13285)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-10)
- CHELSEA Gasket, Mounting, Pto, 271 Series (35-P-84)
- DUCK COVERS Rally X Grey Standard Bed LWB Truck Cover (A4T241)
- DUCK COVERS Weather Defender Grey Standard Bed LWB Truck Cover (A3T241)
- DUCK COVERS Weather Defender Grey Extended Cab Bed Truck Cover (A3T249)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00721)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00451)
- LEER Flush Mount Hard Folding Tonneau Cover, 610117 (57DR09)
- Duck Covers Truck Bed & Tailgate Accessories