Shop All Furniture Covers
Duck Covers
Essential Tan Patio Recta/Oval Table Set Cover, 90"x60"x32"
Mfr # ETO906032
Zoro # G9791189
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90 in
- Length 60 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 90 in L x 60 in W x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ETO906032
- Zoro # G9791189
- UPC # 052963048124
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 90 in |
Length | 60 in |
Cover Dimensions | 90 in L x 60 in W x 32 in H |
Height | 32 in |
Size | 90 in L x 60 in W x 32 in H |
Details
Item | Tan Patio Recta/Oval Table Set Cover,Ess |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Round Table and 6 Chairs up to 90in DIA. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Extra long reinforced nylon tie-down straps keep the cover securely installed. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING CANOPY Canopy, 10ft.x20ft., Hercules 8 Leg, White (HC1020PC)
- CATCHMASTER 0.04 lb. 4" L Glue Trap (72TC3R)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A318 Bar Mnt, 10" (104MLEA318)
- NEXT INNOVATIONS 16" Winter Red Wind Spinner (101406001-WINTERRED)
- DUCK COVERS Ultimate Brown Patio Canopy Swing Cover, 80"W x 60"D x 58"H (UCS826258)
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- DUCK COVERS Soteria Grey RainProof Patio Chaise Lounge Cover, 34"x80" (RCE803032)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- Duck Covers Furniture Covers