Shop All Furniture Covers
Duck Covers
Essential Tan Patio Rectangular Coffee Table Cover, 26"x47"
Mfr # ECT492618
Zoro # G9791383
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47 in
- Length 26 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 47 in W x 24 in D x 18 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ECT492618
- Zoro # G9791383
- UPC # 052963048254
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 47 in |
Length | 26 in |
Cover Dimensions | 47 in W x 24 in D x 18 in H |
Size | 47" W x 24" D x 18" H |
Height | 18 in |
Details
Item | Tan Patio Rectangular Coffee Table Cover |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Rectangular Coffee Table up to 47in W. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Extra long reinforced nylon tie-down straps keep the cover securely installed. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 32517 Premium RV Wash and Wax - Gallon (32517)
- NYLGLO New Mexico State Flag, 3x5 Ft (143760)
- DB ELECTRICAL Power Steering Pump for Massey Ferguson Tractor 1080 1085 245 285 (1201-1611)
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- DUCK COVERS Essential Tan Patio Canopy Swing Cover, 90" (ECS926258)
- CLASSIC ACCESSORIES Air Conditioner Cover, No Color Mesh (52-205-011001-RT)
- Duck Covers Patio Furniture