Shop All Furniture Covers
Duck Covers
Essential Tan Patio High Back Chair Cover, 26"x33"x35"
Mfr # ECH283535
Zoro # G9791313
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 35 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 26 in W x 33 in D x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ECH283535
- Zoro # G9791313
- UPC # 052963048094
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 35 in |
Cover Dimensions | 26 in W x 33 in D x 35 in H |
Height | 35 in |
Size | 26 in W x 33 in D x 35 in H |
Details
Item | Tan Patio High Back Chair Cover,Essentia |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits High Back Patio Chair up to 26" W. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Extra long reinforced nylon tie-down straps keep the cover securely installed. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nipple Metallic (Bulk) (52 136 02-M)
- ECHO Cross Fire Trimmer Line, .095 In. (316095053)
- SNOW JOE Melt 50 lb. Friendly Blend Ice Melter with CMA (Pallet of 49) (MELT50EB-PLT)
- GARDENERS BLUE RIBBON Saucer Plus, 8" (SP8VUS)
- DUCK COVERS Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57" (UPT725730)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 109"x84"x32" (ETO10984)
- DUCK COVERS 32 in. Ultimate Square Fire Pit Cover - Mocha Cappuccino (DU131254)
- DUCK COVERS Soteria Grey RainProof Patio Round Table Set Cover, 76"x76" (RTR07676)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- Duck Covers Patio Furniture