Shop All Furniture Covers
Duck Covers
Essential Tan Patio Fire Pit Cover, Essential, 42"x2, 44"x44"
Mfr # EFPR4424
Zoro # G9791286
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 44 in
- Length 44 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 42 in Dia x 24 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # EFPR4424
- Zoro # G9791286
- UPC # 052963048209
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 44 in |
Length | 44 in |
Cover Dimensions | 42 in Dia x 24 in H |
Size | 42" DIA x 24" H |
Height | 24 in |
Details
Item | Tan Patio Fire Pit Cover,Essential,42"x2 |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits 42in DIA Round Fire Pit. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Rip-n-Grip straps keep the cover securely in place. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4040-X)
- MTD Grass Bag Frame (647-05069)
- DEVILBISS AUTOMOTIVE REFINISHING GTI-428-K5 CLIPSEAL & PIN KIT (DV192229)
- MTD Spacer- .792 X 1.0 (750-04936)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- DUCK COVERS Soteria Grey RainProof Patio Chaise Lounge Cover, 34"x80" (RCE803032)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- CONSERVATORIO Lucerne Barstool Cover, Sand (CO2613995)
- Duck Covers Furniture Covers