Duck Covers

Essential Tan Patio Chimenea Cover, Essential, 26"x1, 28"x28" (Discontinued)


This Product is Discontinued
Shop for all Furniture Covers

Key Features

  • Width 28 in
  • Length 28 in
  • Color Latte
  • Material 100% Non-woven Olefin
  • Size 26" DIA (bottom) 13" DIA (top) 53.5" H
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 28 in
Length 28 in
Size 26" DIA (bottom) 13" DIA (top) 53.5" H
Height 53.5 in

Details

Item Tan Patio Chimenea Cover,Essential,26"x1
Color Latte
Material 100% Non-woven Olefin

Description

Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Chiminea up to 26in DIA. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Extra long reinforced nylon tie-down straps keep the cover securely installed. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products