Shop All Furniture Covers
Duck Covers
Essential Tan Patio Canopy Swing Cover, 90"
Mfr # ECS926258
Zoro # G9791365
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 90 in
- Length 60 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 90 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ECS926258
- Zoro # G9791365
- UPC # 052963048247
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 90 in |
Length | 60 in |
Cover Dimensions | 90 in W |
Height | 58 in |
Size | 90 in W |
Details
Item | Tan Patio Canopy Swing Cover,Essential,9 |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Canopy Swing up to 90in W. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Extra long reinforced nylon tie-down straps keep the cover securely installed. Zippered access for easy installation. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Reusable Ice Block, 7-7/8x15/16x4-1/4 in. (25199)
- MTD Cylinder Head Asm (951-14706)
- MTD Housing Asm-Auger (684-04268A-0691)
- IK SPRAYERS Complete Chamber, Multi Pro 2 (81671801)
- DUCK COVERS Soteria Grey RainProof Patio Chaise Lounge Cover, 34"x80" (RCE803032)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53" (RBB532543)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS 108 in. Ultimate Round Patio Table with Chairs Cover - Mocha Cappuccino (DU131267)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- Duck Covers Furniture Covers