Shop All Furniture Covers
Duck Covers
Essential Tan Patio Canopy Swing Cover, 80"
Mfr # ECS826258
Zoro # G9791356
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 80 in
- Length 60 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 80 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # ECS826258
- Zoro # G9791356
- UPC # 052963048230
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 80 in |
Length | 60 in |
Cover Dimensions | 80 in W |
Height | 58 in |
Size | 80 in W |
Details
Item | Tan Patio Canopy Swing Cover,Essential,8 |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Canopy Swing up to 80in W. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Extra long reinforced nylon tie-down straps keep the cover securely installed. Zippered access for easy installation. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXRAKE 58 in. 11 Tine Steel Shrub Rake Wood Handle (3-W)
- MOSSER LEE Marble Nuggets 5Lb (ML2171)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- BRIGGS & STRATTON Link-Choke (590547)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H (UTOU1108432)
- DUCK COVERS Ultimate Brown Patio Table Cover, 60"W x 60"D x 32"H (UST626232)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- DUCK COVERS 32 in. Ultimate Square Fire Pit Cover - Mocha Cappuccino (DU131254)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- MODERN LEISURE Black Diamond Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Black (3083)
- Duck Covers Patio Furniture