Shop All Furniture Covers
Duck Covers
Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51"
Mfr # EBN533135
Zoro # G9791259
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 51 in
- Length 29 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 51 in W x 29 in D x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # EBN533135
- Zoro # G9791259
- UPC # 052963048223
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 51 in |
Length | 29 in |
Cover Dimensions | 51 in W x 29 in D x 35 in H |
Size | 51" W x 29" D x 35" H |
Height | 35 in |
Details
Item | Tan Patio Bench Cover,Essential,51"x29"x |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Bench up to 51in W. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Extra long reinforced nylon tie-down straps keep the cover securely installed. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON .404" Harvester Guide Bar, RN 82cm (822RHFL149)
- GORDONS 7441122 Garden Fertilizer - 2.5 Gallon (GO576798)
- PLASTIFLEX Plastiflex FC1253 1.25 in. x 3 ft. Abg Filter Hose (FC1253)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 50 (FGF-OR1-50K)
- DUCK COVERS Soteria Grey RainProof Patio Stackable Chair Cover, 30"x28" (RCH283049)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H (UTOU1108432)
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- DUCK COVERS Ultimate Stackable Patio Chair Cover - Mocha Cappuccino (DU131270)
- MODERN LEISURE Black Diamond Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Black (3088)
- Duck Covers Patio Furniture