Shop All Furniture Covers
Duck Covers
Essential Latte Patio Stackable Chair Cover, Essent, 30"x28"
Mfr # ECH283049
Zoro # G9790078
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 30 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 28 in W x 30 in D x 49 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # ECH283049
- Zoro # G9790078
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 30 in |
Cover Dimensions | 28 in W x 30 in D x 49 in H |
Size | 28"W x 30"D x 49"H |
Height | 49 in |
Details
Item | Latte Patio Stackable Chair Cover,Essent |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits stackable patio chairs 28"W x 30"D x 49"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN CHAPIN 16200 Home and Garden Sprayer, 2 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16200)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX6)
- VANISH SOLAR PWR MOLE REPELLER (P7970)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- DUCK COVERS 108 in. Ultimate Round Patio Table with Chairs Cover - Mocha Cappuccino (DU131267)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 127"x84"x32" (LTO12784)
- DUCK COVERS Ultimate Brown Patio Stool Cover, Ultimate, 26"x28", 28"x30" (UCH283046)
- MODERN LEISURE Monterey Oversized Patio Cushion & Cover Storage Bag, 6 in. L x 24 in. W x 28 in. H, Beige (3032)
- Duck Covers Patio Furniture