Duck Covers

Essential Latte Patio Square Table Set Cover, 92"x92"x32"


product price: $49.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 92 in
  • Length 92 in
  • Color Latte
  • Material 100% Non-woven Olefin
  • Cover Dimensions 92 in L x 92 in W x 32 in H
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 92 in
Length 92 in
Cover Dimensions 92 in L x 92 in W x 32 in H
Height 32 in
Size 92 in L x 92 in W x 32 in H

Details

Item Latte Patio Square Table Set Cover,Essen
Color Latte
Material 100% Non-woven Olefin

Description

Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits square patio tables & 8 patio chairs 92"L x 92"W x 32"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.