Shop All Furniture Covers
Duck Covers
Essential Latte Patio Round Ottoman Cover, Essentia, 31"x31"
Mfr # EOT3118
Zoro # G9789929
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Length 31 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 31 in Dia x 18 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # EOT3118
- Zoro # G9789929
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 31 in |
Length | 31 in |
Cover Dimensions | 31 in Dia x 18 in H |
Height | 18 in |
Size | Ottomans/Side tables 31"DIA x 18"H |
Details
Item | Latte Patio Round Ottoman Cover,Essentia |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits round patio ottomans/side tables 31"DIA x 18"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL Iodine Udder Wash (1205373)
- BIRD BARRIER Pigeon Trap, w/Shade, Water and Feeder (TT-SW10)
- AFTERMARKET One New Riding Lawn Mower Engine Muffler 137352 (LAA20-0049)
- FANMATS U.S. Marines Black Metal Hitch Cover (22195)
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- DUCK COVERS 108 in. Ultimate Round Patio Table with Chairs Cover - Mocha Cappuccino (DU131267)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- Duck Covers Patio Furniture