Shop All Furniture Covers
Duck Covers
Essential Latte Patio Rectangle Table Set Cover, 96"x64"x32"
Mfr # ETO09664
Zoro # G9790008
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 64 in
- Length 96 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 96 in L x 64 in W x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ETO09664
- Zoro # G9790008
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 64 in |
Length | 96 in |
Cover Dimensions | 96 in L x 64 in W x 32 in H |
Size | 96 in L x 64 in W x 32 in H |
Height | 32 in |
Details
Item | Latte Patio Rect. Table Set Cover,Essent |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits rectangular/oval patio tables & 6 patio chairs 96"L x 64"W x 32"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Flag Staff Holder, Bracket, Silver (652555)
- BRIGGS & STRATTON Rocker Arm (691751)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier (14993-48)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 44"x18" (UBB441844)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 127"x84"x32" (ETO12784)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- DUCK COVERS Elegant Tan Coffee Table Cover, Elegant, 47"x24"x1, 49"x26" (LCT492618)
- CLASSIC ACCESSORIES Beige Patio Papasan Chair Cover, Veranda, (55-994-011501-00)
- Duck Covers Patio Furniture