Shop All Furniture Covers
Duck Covers
Essential Latte Patio Rectangle Table Set Cover, 127"x84"x32"
Mfr # ETO12784
Zoro # G9790123
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 127 in
- Color Latte
- Material 100% Non-woven Olefin
- Size 127 in L x 84 in W x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ETO12784
- Zoro # G9790123
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 127 in |
Size | 127 in L x 84 in W x 32 in H |
Height | 32 in |
Details
Item | Latte Patio Rect. Table Set Cover,Essent |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Latte Patio Rect. Table Set Cover,Essent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Inline Fuel Shutoff Valve 120-228 For Briggs & Stratton 698181 (120-228)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X35)
- YARDGARD Chain Link Tension Bar, 4 ft. (328512DPT)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- DUCK COVERS Essential Tan Patio Square Ottoman/Side Table Cover, 22"x22"x18" (EOT222218)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 36"W x 37"W x 36"H (UCH363736)
- DUCK COVERS Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38" (RFPREC56)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 68 Inch (LLV704135)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- Duck Covers Patio Furniture