Shop All Furniture Covers
Duck Covers
Essential Latte Patio Rectangle Table Set Cover, 109"x84"x32"
Mfr # ETO10984
Zoro # G9790096
original price:
$88.89
10% off
new price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Length 109 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 109 in L x 84 in W x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ETO10984
- Zoro # G9790096
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 109 in |
Cover Dimensions | 109 in L x 84 in W x 32 in H |
Size | 109 in L x 84 in W x 32 in H |
Height | 32 in |
Details
Item | Latte Patio Rect. Table Set Cover,Essent |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits rectangular/oval patio tables & 6 patio chairs 109"L x 84"W x 32"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON ControlCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 18" (188PXLBK095)
- KINGSFORD Plastic Pellet Dispenser 16.5 in. L X 14.5 in. W For Universal (08303B-KPLT-TA)
- HYDRORAIN Tee, 1/2 in. Tube, 80 psi (37977)
- GARDENA HOSE CONCTR MTL 3/4"" (39017)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- Duck Covers Furniture Covers