Shop All Furniture Covers
Duck Covers
Essential Latte Patio Rectangle Ottoman Cover, 52"x30"x18"
Mfr # EOT523018
Zoro # G9789965
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 52 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 52 in L x 30 in W x 18 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # EOT523018
- Zoro # G9789965
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 52 in |
Cover Dimensions | 52 in L x 30 in W x 18 in H |
Size | 52 in L x 30 in W x 18 in H |
Height | 18 in |
Details
Item | Latte Patio Rect. Ottoman Cover,Essentia |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits rectangular patio ottomans/side tables its 52"L x 30"W x 18"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Meditative Buddha of the Grand Temple: Dark Stone, Medium (AL1614)
- TERMIDOR SC (20oz) (59021467)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01810)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- DUCK COVERS Essential Tan Patio Fire Pit Cover, Essential, 42"x2, 44"x44" (EFPR4424)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- DUCK COVERS Soteria Grey RainProof Patio Stackable Chair Cover, 30"x28" (RCH283049)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- Duck Covers Patio Furniture