Shop All Furniture Covers
This Product is Discontinued
Duck Covers
Essential Latte Patio Rectangle Ottoman Cover, 32"x25"x18" (Discontinued)
Mfr # EOT322518
Zoro # G9789886
This Product is Discontinued
Key Features
- Width 25 in
- Length 32 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 32 in L x 25 in W x 18 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # EOT322518
- Zoro # G9789886
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 32 in |
Cover Dimensions | 32 in L x 25 in W x 18 in H |
Height | 18 in |
Size | 32 in L x 25 in W x 18 in H |
Details
Item | Latte Patio Rect. Ottoman Cover,Essentia |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits rectangular patio ottomans/side tables 32"L x 25"W x 18"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.