Shop All Furniture Covers
Duck Covers
Essential Latte Patio Loveseat Cover, 62" x 38"x 35"
Mfr # ELV623835
Zoro # G9789877
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 62 in
- Length 38 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 62 in W x 38 in D x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ELV623835
- Zoro # G9789877
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 62 in |
Length | 38 in |
Cover Dimensions | 62 in W x 38 in D x 35 in H |
Height | 35 in |
Size | 62 in W x 38 in D x 35 in H |
Details
Item | Latte Patio Loveseat Cover,Essential,62" |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits patio loveseats 62"W x 38"D x 35"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Deck B X 161. (954-05015)
- EJOY 71in x 63in Artificial Light Green Boxwood Roll Panels for Outdoor Use (71x63Hedgeroll_Milan_1Roll)
- WATERWAY Split Nut Valve Clamp (WW5053010B)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- DUCK COVERS Essential Tan Patio Fire Pit Cover, Essential, 42"x2, 44"x44" (EFPR4424)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- DUCK COVERS Ultimate Stackable Patio Chair Cover - Mocha Cappuccino (DU131270)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- Duck Covers Furniture Covers