Shop All Furniture Covers
Duck Covers
Essential Latte Patio Chaise Lounge Cover, 86"x36"x32"
Mfr # ECE863632
Zoro # G9790026
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Length 86 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 86 in L x 36 in W x 32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # ECE863632
- Zoro # G9790026
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 86 in |
Cover Dimensions | 86 in L x 36 in W x 32 in H |
Height | 32 in |
Size | 86 in L x 36 in W x 32 in H |
Details
Item | Latte Patio Chaise Lounge Cover,Essentia |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits chaise lounge chairs 86"L x 36"W x 32"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Clear (TC-35)
- CLASSIC ACCESSORIES Rear Windshield, Blck UTV (78637)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- ILC Replacement For Cameron Sino Cs-Trp850Sl Battery (CS-TRP850SL)
- DUCK COVERS Soteria RainProof Stand-Up Patio Heater Cover, 34"x34" (RPH863624)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- DUCK COVERS Elegant Tan Coffee Table Cover, Elegant, 47"x24"x1, 49"x26" (LCT492618)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- CLASSIC ACCESSORIES Montlake FadeSafe Square Patio Dining Seat Cushion, Antique Beige (CL57543)
- Duck Covers Patio Furniture