Shop All Furniture Covers
Duck Covers
Essential Latte Patio Chaise Lounge Cover, 66"x28"x29"
Mfr # ECE662829
Zoro # G9789974
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 66 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 66 in L x 28 in W x 29 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ECE662829
- Zoro # G9789974
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 66 in |
Cover Dimensions | 66 in L x 28 in W x 29 in H |
Height | 29 in |
Size | 66 in L x 28 in W x 29 in H |
Details
Item | Latte Patio Chaise Lounge Cover,Essentia |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty. Fits chaise lounge chairs 66"L x 28"W x 29"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 012-PSQ50 8 X 1 Pan Head Square Recess Screw, Pack of 50 - 1", White (012-PSQ50 W 8 X 1)
- JED POOL TOOLS POOL/SPA TEST STRIP 50PK (00-IT490)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- MASTER MFG 25 gal. Deluxe Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSO-01-025D-MM)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DUCK COVERS Soteria Grey RainProof Patio Stackable Chair Cover, 30"x28" (RCH283049)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 2PK (78932-2PK)
- Duck Covers Furniture Covers