Duck Covers

Essential Heavy Duty Ceramic Barbecue Grill Cover, 32"x32"


product price: $20.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 32 in
  • Length 32 in
  • Color Latte
  • Material 100% Non-woven Olefin
  • Cover Dimensions 30 in Dia x 45 in H
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 32 in
Length 32 in
Cover Dimensions 30 in Dia x 45 in H
Height 45 in
Size 30 in Dia x 45 in H

Details

Item Heavy Duty Ceramic Barbecue Grill Cover,
Color Latte
Material 100% Non-woven Olefin

Description

Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Ceramic Grill up to 20in DIA. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Rip-n-Grip straps keep the cover securely in place. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.