Shop All Furniture Covers
Duck Covers
Essential Heavy Duty Ceramic Barbecue Grill Cover, 29"x29"
Mfr # EBBC3140
Zoro # G9791329
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 in
- Length 29 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 29 in Dia x 40 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # EBBC3140
- Zoro # G9791329
- UPC # 052963048179
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 29 in |
Length | 29 in |
Cover Dimensions | 29 in Dia x 40 in H |
Size | 29 in Dia x 40 in H |
Height | 40 in |
Details
Item | Heavy Duty Ceramic Barbecue Grill Cover, |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Ceramic Grill up to 29in DIA. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Rip-n-Grip straps keep the cover securely in place. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN Standard Garden Shovel, Steel Blade, 32 in L Red (RA-001)
- CHAPIN 3-1/2 gal. Pump Free Compressor Charged Industrial Sprayer, Steel Tank, Fan Spray Pattern (1999)
- GARDEN WEASEL ROTARY HND CULTVTR 56""L (90206)
- BRIGGS & STRATTON Carburetor (498298)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 109"L x 84"W x 32"H (UTO10984)
- DUCK COVERS Ultimate Brown Patio Stool Cover, Ultimate, 26"x28", 28"x30" (UCH283046)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- MODERN LEISURE Chalet Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Beige (2927)
- Duck Covers Furniture Covers