Shop All Furniture Covers
Duck Covers
Essential Heavy Duty Barbecue Cover, 72"X, 72"x22"
Mfr # EBB722249
Zoro # G9791268
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Length 72 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 70 in W x 20 in D x 49 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # EBB722249
- Zoro # G9791268
- UPC # 052963048308
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 72 in |
Cover Dimensions | 70 in W x 20 in D x 49 in H |
Size | 70 in W x 20 in D x 49 in H |
Height | 49 in |
Details
Item | Heavy Duty Barbecue Cover,Essential,72"X |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits to 72" W BBQ grill. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Rip-n-Grip straps keep the cover securely in place. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Equivizor Fly Mask FULL (2061-F)
- MEGUIARS WASH HYPER (1 GAL) (MGD-11001)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- TRILINK Saw Chain, 8 In., .043 In., 3/8 In. LP (CL14334TL)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- MODERN LEISURE Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige (2916)
- Duck Covers Furniture Covers