Shop All Furniture Covers
Duck Covers
Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28"
Mfr # EBBWP382825
Zoro # G9791295
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 38.5 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 22 in Dia x 40 in W x 28.5 in D x 50.25 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # EBBWP382825
- Zoro # G9791295
- UPC # 052963048193
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 38.5 in |
Cover Dimensions | 22 in Dia x 40 in W x 28.5 in D x 50.25 in H |
Height | 25 in |
Size | 22" DIA x 40" W x 28.5" D x 50.25" H |
Details
Item | Heavy Duty Barbecue Barbecue Grill Cover |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PREMIUM GRILL COVER : Fits Weber Performer 22" Grills, fits grills within carts up to 40"W x 28.5"D x 50.25"H. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. 2in wide rip-n-grip straps to secure the cover in place. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs. **Weber is a registered trademark of Weber-Stephen Products LLC. Classic Accessories is not affiliated or associated with Weber-Stephen Products, LLC or its products in any way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Round Table (609-31)
- MOUNT-IT Collapsible Milk Crate Set of 3 (WI-3003)
- NYLGLO US Flag, 12x18 Ft, Nylon (1656)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.055A)
- DUCK COVERS Soteria Grey RainProof Patio Chaise Lounge Cover, 34"x80" (RCE803032)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Soteria Grey RainProof Patio Stackable Chair Cover, 30"x28" (RCH283049)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- DUCK COVERS Ultimate Brown Patio Table Cover, 60"W x 60"D x 32"H (UST626232)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- Duck Covers Furniture Covers