Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Elite Cappuccino Patio Round Fire Pit Cover, 50" Dia x 24"H
Mfr # MFPR5024
Zoro # G9789904
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Non-woven Olefin with laminated Polyethylene
- Length 50 in
- Width 50 in
- Height 24 in
- Color Cappuccino
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # MFPR5024
- Zoro # G9789904
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 50 in |
Width | 50 in |
Height | 24 in |
Size | 50 in Dia x 24 in H |
Details
Item | Cappuccino Patio Round Fire Pit Cover,El |
Material | 100% Non-woven Olefin with laminated Polyethylene |
Color | Cappuccino |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elite Series provides breakthrough protection that keeps fire pits looking like new. Our innovative multi-layered material creates superior airflow between your cover and fire pit, eliminating condensation that causes rust. Duck Covers do not crack or fade over time. Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. OUTDOOR COVERS: Fits round fire pits 50"DIA x 24"H. Two-year limited warranty. Water-resistant fabric, "Like water off a duck's back". Lightweight material is breathable, UV treated and easy to use. 2" wide Hook and Loop straps to secure cover in place. Easy to fold and store
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- ECHO Grass/Weed Blade, 8 In. Dia (69600120331)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- AFTERMARKET B1795697 795697 New Camshaft Fits Briggs and Stratton Mower Models (ENL80-0253)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- DUCK COVERS Elegant Swiss Coffee Patio Square Fire Pit Cover, 50"x50"x24" (LFPS5050)
- DUCK COVERS Ultimate Mocha Patio Round Fire Pit Cover, 36" Dia x 24"H (UFPR3620)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 32"L x 32"W x 24"H (UFPS3232)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- B & K JAVA FIRELOG 4HR 4PK (502-159-806)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories