Shop All Furniture Covers
Duck Covers
Elite Cappuccino Patio barbecue grill barbecue, 29"x61"
Mfr # MBB612942
Zoro # G9789834
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 61 in
- Length 29 in
- Color Cappuccino
- Material 100% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 61 in W x 29 in D x 42 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # MBB612942
- Zoro # G9789834
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 61 in |
Length | 29 in |
Cover Dimensions | 61 in W x 29 in D x 42 in H |
Size | Grills 61"W x 29"D x 42"H |
Height | 42 in |
Details
Item | Cappuccino Patio barbecue grill barbecue |
Color | Cappuccino |
Material | 100% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elite Series provides breakthrough protection that keep grills looking like new. Our innovative multi-layered material creates superior airflow between your cover and grill, eliminating condensation that causes pitting and rust. Duck Covers do not crack or fade over time. Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. GRILL COVERS: Fits barbecue grills 61"W x 29"D x 42"H. Two-year limited warranty. Water-resistant fabric, "Like water off a duck's back". Lightweight material is breathable, UV treated and easy to use. 2" wide Hook and Loop straps to secure cover in place. Easy to fold and store
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSTAT Anti-Static Copper Tinsel (AM372069)
- DEWALT QC Nozzle Set - Size 3.0, PK5 (7103743)
- STENS Starter Key, For Indak Switches, PK2 (430009)
- YARDGARD Cage Wire, Galvanzd, 16 ga., 3 ft.X25 ft. (309321A)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 62" x 38"x 35" (ELV623835)
- DUCK COVERS 92 in. Ultimate Square Patio Table with Chairs Cover - Mocha Cappuccino (DU131269)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- CLASSIC ACCESSORIES Cover, Set, A-Frame Swing (55-965-011501-00)
- Duck Covers Patio Furniture