Elegant Waterproof Patio Loveseat Cover, 68 Inch
Mfr # LLV704135
Zoro # G9789509
Key Features
- Width 68 in
- Length 36 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 68 in W x 36 in L x 35 in H
Product Information
- Brand Duck Covers
- MFR # LLV704135
- Zoro # G9789509
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 68 in |
Length | 36 in |
Cover Dimensions | 68 in W x 36 in L x 35 in H |
Height | 35 in |
Details
Item | Swiss Coffee Patio Loveseat Cover,Elegan |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- Fits patio loveseats up to 68"W x 36"D x 35"H
- Two-year limited warranty
- Waterproof fabric protects your patio furniture from rain, wind, sun, dirt, and debris
- Sealed seams prevent water from leaking through the stitching
- A combination of integrated straps with side-release buckles firmly secures cover in place
- For best results, we recommend storing cushions separately when not in use
- Not designed to entirely cover the wheels or legs
- Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a Duck Dome (sold separately) is recommended to elevate the cover. Do not use with furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Straight Valve Innertube (71-105)
- BELL LABS Protecta EVO Tunnel (RT2020)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1016)
- KOHLER Maintenance Kit (32 789 03-S)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 59"x27"x42" (LBB612942)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 109"L x 84"W x 32"H (UTO10984)
- DUCK COVERS Duck Dome White Paito Dome Airbag, 32"x24" (DD2432)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 66"W x 66"D x 32"H (UTS686832)
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 36"x37"x36" (LCH363736)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- SHIELDGOLD 77 in Chaise Lounge Cover (COVGOL77)
- Duck Covers Patio Furniture