Shop All Furniture Covers
Duck Covers
Elegant Waterproof Patio Loveseat Cover, 60 Inch
Mfr # LLV623835
Zoro # G9789475
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Length 36 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 60 in W x 36 in L x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LLV623835
- Zoro # G9789475
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 60 in |
Length | 36 in |
Cover Dimensions | 60 in W x 36 in L x 35 in H |
Height | 35 in |
Size | 60 in W x 36 in L x 35 in H |
Details
Item | Swiss Coffee Patio Loveseat Cover,Elegan |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Swiss Coffee Patio Loveseat Cover,Elegan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALGOMA 15 ft. L Hammock Stand (4780BRC)
- AKRO-MILS Nursery Container (NRT0T1G3G18)
- TARPS NOW 16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1620)
- ILC Replacement for Ezgo / Cushman / Textron 158135-01 (158135-01 EZGO / CUSHMAN / TEXTRON)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 74"x34"x32" (LCE743432)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- DUCK COVERS Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57" (UPT725730)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- DUCK COVERS Essential Tan Patio Canopy Swing Cover, 90" (ECS926258)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- MODERN LEISURE Monterey High Back Patio Chair Cover, 25.5 in. L x 35.5 in. W x 34 in. H, Beige (2901)
- Duck Covers Furniture Covers