Elegant Waterproof Patio Loveseat Cover, 58 Inch
Mfr # LLV603535
Zoro # G9792065
Key Features
- Width 58 in
- Length 33 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 58 in W x 33 in L x 35 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LLV603535
- Zoro # G9792065
- UPC # 052963047868
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 58 in |
Length | 33 in |
Cover Dimensions | 58 in W x 33 in L x 35 in H |
Height | 35 in |
Size | 60 in W x 35 in D x 35 in H |
Details
Item | Tan Loveseat Cover,Elegant,60"x35"x35" |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- Fits patio loveseats up to 58"W x 33"D x 35"H
- Two-year limited warranty
- Waterproof fabric protects your patio furniture from rain, wind, sun, dirt, and debris
- Sealed seams prevent water from leaking through the stitching
- A combination of integrated straps with side-release buckles firmly secures cover in place
- For best results, we recommend storing cushions separately when not in use
- Not designed to entirely cover the wheels or legs
- Please refer to your furnitures care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a Duck Dome (sold separately) is recommended to elevate the cover. Do not use with furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORKLIFT INTERNATIONAL Torklift C2220 Steel Frame Mount Front Tie-Down - C2220 (C2220)
- OREGON Sharpening Stones, 7/32", PK3 (28841)
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- ANCOR Ancor 220100 Nylon Butt Connector - 22-18, Red, Pack of 100 (220100)
- DUCK COVERS Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32" (UAC3430)
- DUCK COVERS Ultimate Brown Patio Canopy Swing Cover, 80"W x 60"D x 58"H (UCS826258)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 59"x27"x42" (LBB612942)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- DUCK COVERS Ultimate Brown Patio Sectional Cover, 104"L (left) x 83"L (right) (USC10685)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- Duck Covers Patio Furniture