Elegant Tan Table And Chair Set Cover, 72" Dia x 29"H
Mfr # LTR7229
Zoro # G9792047
Key Features
- Width 72 in
- Length 72 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 72 in Dia x 29 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LTR7229
- Zoro # G9792047
- UPC # 052963047882
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 72 in |
Cover Dimensions | 72 in Dia x 29 in H |
Size | 72 in Dia x 29 in H |
Height | 29 in |
Details
Item | Tan Table And Chair Set Cover,Elegant,72 |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- • PREMIUM PATIO FURNITURE COVER : Fits round table and 6 chairs up to 72"DIA• OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty• WATER-RESISTANT: High-strength, water-resistant materials• DURABLE COVER WITH ADVANCED FEATURES: Click-close straps in all corners hold the cover securely in place• Double-stitched seams for extra durability• Tape sealing at critical seams prevents leaking• Not designed to entirely cover the wheels or legs• Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- ILC Replacement For FISHER PRICE 39007965 (3900-7965)
- KOHLER Linkage Throttle Lever (62 079 11-S)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38" (RFPREC56)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- DUCK COVERS Essential Latte Patio Chaise Lounge Cover, 74"x34"x32" (ECE743432)
- DUCK COVERS Soteria Grey RainProof Patio Chaise Lounge Cover, 34"x80" (RCE803032)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- Duck Covers Furniture Covers