Elegant Swiss Coffee Patio Stackable Chair Cover, 30"x28"
Mfr # LCH283049
Zoro # G9789615
Key Features
- Width 28 in
- Length 30 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 28 in W x 30 in D x 49 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LCH283049
- Zoro # G9789615
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 30 in |
Cover Dimensions | 28 in W x 30 in D x 49 in H |
Height | 49 in |
Size | 28"W x 30"D x 49"H |
Details
Item | Swiss Coffee Patio Stackable Chair Cover |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- • PATIO COVERS: Fits stackable patio chairs 28"W x 30"D x 49"H• Two-year limited warranty• Waterproof fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• A combination of nylon straps with side-release buckles firmly secures cover in place• Duck Covers recommend you store cushions separately when not in use• Please refer to your furniture's care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FI-SHOCK T-POST INSULATOR 25PK (SNUG-RT-25)
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1016-X)
- E-Z-GO Steering Column Kit (28633G01)
- AFTERMARKET Operators Manual Fits Case 580 CK Industrial Tractor (RAP67039)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 32"W x 40"D x 40"H (UPR344240)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 90"W x 60"W x 32"H (UTO906032)
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- DUCK COVERS Essential Latte Patio Chair Cover, 32"x37" (ECH323736)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Ultimate Brown Patio Table Cover, 60"W x 60"D x 32"H (UST626232)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- Duck Covers Patio Furniture