Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35"
Mfr # LSO1044035
Zoro # G9789633
Key Features
- Width 104 in
- Length 40 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 104 in W x 40 in D x 35 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LSO1044035
- Zoro # G9789633
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 104 in |
Length | 40 in |
Cover Dimensions | 104 in W x 40 in D x 35 in H |
Size | 104 in W x 40 in D x 35 in H |
Height | 35 in |
Details
Item | Swiss Coffee Patio Sofa/Loveseat Cover,E |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- • PATIO COVERS: Fits patio sofas 104"W x 40"D x 35"H• Two-year limited warranty• Waterproof fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• A combination of nylon straps with side-release buckles firmly secures cover in place• Duck Covers recommend you store cushions separately when not in use• Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Gun-Wand Assembly, 79" (85.205.029)
- ARROWHEAD BRASS Brass Quarter Shrub Sprinkler (74214)
- TORO Toro 59534P 22 in. Walk Power Mower Blade (7213812)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- DUCK COVERS Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57" (UPT725730)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 29"x61" (RBB612942)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- Duck Covers Furniture Covers