Elegant Swiss Coffee Patio Round Table Set Cover, 108" Dia x 29"H
Mfr # LTR108108
Zoro # G9789816
Key Features
- Width 108 in
- Length 108 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 108 in Dia x 29 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LTR108108
- Zoro # G9789816
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 108 in |
Length | 108 in |
Cover Dimensions | 108 in Dia x 29 in H |
Size | 108 in Dia x 29 in H |
Height | 29 in |
Details
Item | Swiss Coffee Patio Round Table Set Cover |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- • PATIO COVERS: Fits round patio tables & 6 patio chairs 108"DIA x 29"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• A combination of nylon straps with side-release buckles firmly secures cover in place• Duck Covers recommend you store cushions separately when not in use• Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA T1001-9VP Valterra Bladex Waste Valve Seals - 1.5" (T1001-9VP)
- KOHLER Kit Valve Cover (20 096 14-S)
- LOGO BRANDS Auburn Crosshatch Picnic Caddy (110-765-CR1)
- BUYERS PRODUCTS Adjustable Sprayer Rack for Landscape Trailers (LT23)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 32"W x 37"D x 36"H (UCH323736)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H (UTOU1108432)
- DUCK COVERS Ultimate Brown Patio Table Cover, 60"W x 60"D x 32"H (UST626232)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- MODERN LEISURE Chalet 2-Seat Patio Canopy Swing Cover, 87 in. L x 64 in. W x 66 in. H, Beige (2922)
- Duck Covers Furniture Covers