Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H
Mfr # LFPR5024
Zoro # G9789694
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Length 50 in
- Width 50 in
- Height 24 in
- Color Swiss Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # LFPR5024
- Zoro # G9789694
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 50 in |
Width | 50 in |
Height | 24 in |
Size | 50 in Dia x 24 in H |
Details
Item | Swiss Coffee Patio Round Fire Pit Cover, |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Color | Swiss Coffee |
Description
Swiss Coffee Patio Round Fire Pit Cover,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY VIEW INDUSTRIES Tall No Dig Innovative Edging, 20 Feet Black (NDETC-20MC)
- IGLOO Wheelie Cool 38Qt (34482)
- MANCHESTER TANK & EQUIP 30LB Propane Tank (1160TC.5)
- BULLY TOOLS Mason Hoe, Long Fiberglass Handle (92360)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- DUCK COVERS Elegant Swiss Coffee Patio Square Fire Pit Cover, 50"x50"x24" (LFPS5050)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 50" Dia x 24"H (MFPR5024)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories